Shop SIEMENS
See all product information
Create Account
DP Contactor, 120V
- Mfr # 42BG35AF
- Zoro # G124151890
product price:Â
$
99.55
/ea
Key Features
Phase
Three
Number of Normally Open Main Contacts
3
Terminal Connection Type
Quick Disconnect and Screw/Box Lug
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42BG35AF
- Zoro #
- G124151890
- UPC #
- 195125602915
- Country of Origin
- China
Dimensions
- Overall Height
- 3.69 in
- Overall Width
- 2.38 in
Details
- Phase
- Three
- Number of Normally Open Main Contacts
- 3
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Full Load Current - Resistive
- 40 A
- Full Load Current - Inductive
- 30 A
- Series
- 42 Series
- NEMA Enclosure Rating
- No Enclosure
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Horsepower @ Three Phase - 480V AC
- 10 hp
- Reversing Capability
- Non-Reversing
- Item
- DP Contactor
- Number of Poles
- 3
- Standards
- REACH Art. 33, UL
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Coil Voltage
- 110 to 120V AC (60 Hz), 110V AC (50 Hz)
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110 to 120V AC (60 Hz), 110V AC (50 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.