DP Contactor, 120V
- Mfr # 42CG35AF
- Zoro # G524152350
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
No Enclosure
Phase
Three
Coil Voltage
110 to 120V AC (60 Hz), 110V AC (50 Hz)
Overall Height
3.69 in
Terminal Connection Type
Quick Disconnect and Screw/Box Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42CG35AF
- Zoro #
- G524152350
- UPC #
- 195125603004
- Country of Origin
- China
Dimensions
- Overall Height
- 3.69 in
- Overall Width
- 2.38 in
Details
- NEMA Enclosure Rating
- No Enclosure
- Phase
- Three
- Coil Voltage
- 110 to 120V AC (60 Hz), 110V AC (50 Hz)
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Full Load Current - Resistive
- 50 A
- Reversing Capability
- Non-Reversing
- Series
- 42 Series
- Item
- DP Contactor
- Full Load Current - Inductive
- 40 A
- Number of Poles
- 3
- Horsepower @ Three Phase - 480V AC
- 10 hp
- Standards
- REACH Art. 33, UL
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Horsepower @ Three Phase - 240V AC
- 10 hp
- Number of Normally Open Main Contacts
- 3
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110 to 120V AC (60 Hz), 110V AC (50 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.