Shop SIEMENS
See all product information
Create Account
DP Contactor, 24V
- Mfr # 42CG15AJ
- Zoro # G724151924
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.69 in
Number of Normally Open Main Contacts
2
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
5 hp
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42CG15AJ
- Zoro #
- G724151924
- UPC #
- 195125602953
- Country of Origin
- China
- Number of Normally Open Main Contacts
- 2
- Reversing Capability
- Non-Reversing
- Horsepower @ Single Phase - 240V AC
- 5 hp
- Item
- DP Contactor
- Phase
- Single
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Coil Voltage
- 24V AC (50 Hz), 24V AC (60 Hz)
- Full Load Current - Resistive
- 50 A
- Series
- 42 Series
- Standards
- REACH Art. 33, UL
- NEMA Enclosure Rating
- No Enclosure
- Number of Poles
- 2
- Full Load Current - Inductive
- 40 A
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Horsepower @ Three Phase - 240V AC
- 10 hp
Dimensions
- Overall Height
- 3.69 in
- Overall Width
- 2.38 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC (50 Hz), 24V AC (60 Hz), Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Full Load Current - Resistive 50 A, Full Load Current - Inductive 40 A, Horsepower @ Three Phase - 240V AC 10 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.