DP Contactor, 24V
- Mfr # 42EG35AJ
- Zoro # G324152161
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Full Load Current - Inductive
60 A
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Number of Poles
3
Coil Voltage
24V AC (50 Hz), 24V AC (60 Hz)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42EG35AJ
- Zoro #
- G324152161
- UPC #
- 195125603097
- Country of Origin
- China
Dimensions
- Overall Height
- 4.04 in
- Overall Width
- 2.87 in
Details
- Full Load Current - Inductive
- 60 A
- Number of Normally Open Main Contacts
- 3
- Horsepower @ Single Phase - 240V AC
- 7 1/2 hp
- Item
- DP Contactor
- Number of Poles
- 3
- Coil Voltage
- 24V AC (50 Hz), 24V AC (60 Hz)
- Series
- 42 Series
- Full Load Current - Resistive
- 75 A
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Horsepower @ Three Phase - 240V AC
- 20 hp
- Phase
- Three
- NEMA Enclosure Rating
- No Enclosure
- Horsepower @ Three Phase - 480V AC
- 25 hp
- Standards
- REACH Art. 33, UL
- Reversing Capability
- Non-Reversing
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC (50 Hz), 24V AC (60 Hz), Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A, Horsepower @ Three Phase - 240V AC 20 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.