DP Contactor, 277V
- Mfr # 42BG15AL
- Zoro # G824152166
product price:Â
$
93.45
/ea
Key Features
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Non-Reversing
Overall Width
2.38 in
Series
42 Series
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42BG15AL
- Zoro #
- G824152166
- UPC #
- 195125602892
- Country of Origin
- China
Dimensions
- Overall Width
- 2.38 in
- Overall Height
- 3.69 in
Details
- NEMA Enclosure Rating
- No Enclosure
- Reversing Capability
- Non-Reversing
- Series
- 42 Series
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Full Load Current - Inductive
- 30 A
- Terminal Connection Type
- Quick Disconnect and Screw/Box Lug
- Phase
- Single
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Standards
- REACH Art. 33, UL
- Coil Voltage
- 240V AC (50 Hz), 277V AC (60 Hz)
- Number of Poles
- 2
- Horsepower @ Three Phase - 480V AC
- Not Rated
- Full Load Current - Resistive
- 40 A
- Number of Normally Open Main Contacts
- 2
- Item
- DP Contactor
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 240V AC (50 Hz), 277V AC (60 Hz), Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A, Horsepower @ Three Phase - 240V AC 7 1/2 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.