Shop SIEMENS
See all product information
Create Account
DP Contactor
- Mfr # 42FG35AF
- Zoro # G125060429
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Maximum Voltage Rating
120V
Fluorescent Lighting Current Rating
75 A
Coil Voltage
120V AC
Full Load Current - Inductive
75 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42FG35AF
- Zoro #
- G125060429
- UPC #
- 195125523135
- Country of Origin
- China
Dimensions
- Overall Width
- 3.15 in
- Overall Height
- 4.72 in
Details
- Phase
- Three
- Maximum Voltage Rating
- 120V
- Item
- Definite Purpose Magnetic Contactor
- Fluorescent Lighting Current Rating
- 75 A
- Coil Voltage
- 120V AC
- Full Load Current - Inductive
- 75 A
- Horsepower @ Three Phase - 480V AC
- 25 hp
- Contactor Style
- HVACR Definite Purpose Contactor
- Number of Poles
- 3
- Terminal Connection Type
- Box Lugs, Quick-Disconnect Terminals
- Reversing Capability
- Non-Reversing
- Full Load Current - Resistive
- 94 A
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Number of Poles 3, NEMA Enclosure Rating Not Applicable, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating 75 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC Not Applicable, Full Load Current - Resistive 94 A, Full Load Current - Inductive 75 A, Maximum Voltage Rating 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.