DP Contactor, 480V
- Mfr # 45EH20AH
- Zoro # G824151923
product price:Â
$
64.99
/ea
Key Features
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Resistive
40 A
Overall Height
3.19 in
Reversing Capability
Non-Reversing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45EH20AH
- Zoro #
- G824151923
- UPC #
- 195125602809
- Country of Origin
- China
- Terminal Connection Type
- Screw Terminals
- Horsepower @ Single Phase - 240V AC
- 3 hp
- Full Load Current - Resistive
- 40 A
- Reversing Capability
- Non-Reversing
- Series
- 42 Series
- Number of Poles
- 2
- Full Load Current - Inductive
- 30 A
- Number of Normally Closed Main Contacts
- 0
- Horsepower @ Three Phase - 240V AC
- 7 1/2 hp
- Contactor Style
- HVACR Definite Purpose Contactor
- Coil Voltage
- 380-440V AC @ 50 Hz, 440-480V AC @ 60 Hz
- NEMA Enclosure Rating
- No Enclosure
- Item
- DP Contactor
- Number of Normally Open Main Contacts
- 2
- Standards
- REACH Art. 33, UL
Dimensions
- Overall Height
- 3.19 in
- Overall Width
- 1.97 in
Description
DP Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 380-440V AC @ 50 Hz, 440-480V AC @ 60 Hz, Series 42 Series, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 3 hp, Full Load Current - Resistive 40 A, Full Load Current - Inductive 30 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.