Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DPDT Relay, 120Vac, 15 Amp

  • Mfr # 3TX7114-5DF13C

  • Zoro # G7507987


product price: $36.59
/ea

Key Features

Standards
UL Listed
Base Type - Plug In Relay
Square
HP @ 240V
1 hp
DC Contact Rating - Relay
12A @ 28V
Coil Volts
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7114-5DF13C
Zoro #
G7507987
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Relay
1.1 in
Body Height - Relay
1.42 in
Overall Height - Relay
1.91 in
Body Width - Relay
0.83 in
Body Height
1.42 in
Body Depth
1.1 in
Body Width
0.83 in
Overall Depth
1.91 in

Details

Item
Plug-In Relay
Standards
UL Listed
Base Type - Plug In Relay
Square
HP @ 240V
1 hp
DC Contact Rating - Relay
12A @ 28V
Coil Volts
120V AC
Mounting - Relay
Plug In
AC Contact Rating - Relay
12A @ 277V, 15A @ 120V
HP @ 120V
1/2 hp
Contact Form - Relay
DPDT
Push To Test
No
Features
Degree of Protection IP40, Shock Resistance 10gn
Safety Rating
ed
Status Indicator
None
Contact Material
Silver Alloy
Number of Pins - Relay
8
Power Consumption - Relay
0.9 W, 1.2 VA
Item - Relay
Plug In Relay
Push-To-Test Method
No Button
Contact Form
DPDT
Current Rating
15 A
Coil Voltage
120V AC
Number of Pins
8
Weight
2.46 oz
Contact Rating (AC)
12 A @ 277V, 15 A @ 120V
Sealing
Enclosed
Electrical Connection
8-Pin Terminal
Resistance Properties
Shock-Resistant
Contact Rating (DC)
12 A @ 28V
Base Shape
Square
Series
3TX71 Series
Horsepower @ 120V AC
1/2 hp
Input Voltage
120V AC
IP Rating
IP40
Mounting Style
Plug-In
Pin Shape
Flat
Horsepower @ 240V AC
1 hp
Power Consumption
0.9 W, 1.2 VA

Description

Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 12 A @ 277V, 15 A @ 120V, Contact Rating (DC) 12 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.1 in, Body Height 1.42 in, Body Width 0.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.