Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Humidity - Temp Sensor, 4-20mA

  • Mfr # QFM3171

  • Zoro # G6053317


product price: $252.36
/ea
Free Shipping & Returns

Key Features

For Use With
Pt1000
Weight
0.46 lb
Power Required
13.5 to 35V DC
Relative Humidity Range
0 to 100%
Electrical Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFM3171
Zoro #
G6053317
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Width
3 1/8 in
Manufacturers Warranty Length
5 yr
Overall Depth
1 1/2 in

Details

For Use With
Pt1000
Item
Humidity and Temperature Sensor
Weight
0.46 lb
Power Required
13.5 to 35V DC
Relative Humidity Range
0 to 100%
Electrical Connection Type
Screw Terminals
Product Type
Duct Temperature and Humidity Sensor
Number of Mounting Holes
4
Power Source
13.5 to 35V DC
Display Type
None
Temperature Accuracy
+/-0.50 K
Housing Color
White
Series
Q
Minimum Sensing Temperature
32 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Sensing Temperature
122 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Loop Resistance
1k ohm
Response Time
20 sec
Sensing Element Type
Nickel
Standards
CE1T1864en_C1, CE1T1882xx, EN 60730-1, UL 873
Humidity Accuracy
0 to 100% of Full Scale
Relative Humidity/Dew Point Output
4 to 20 mA
Power Type
Battery
Application
Commercial, Industrial, Residential
Relative Humidity Accuracy
+/-5% of Full Scale
IP Rating
IP65
Measurement Type
Single
Housing Material
Polycarbonate

Description

Humidity and Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.50 K, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.