Zoro Homepage

Duct Humidity - Temperature Sensor

  • Mfr # QFM2171

  • Zoro # G6053323


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Temperature Accuracy
+/-0.50 K
Application
Commercial, Industrial, Residential
Series
Q
Manufacturers Warranty Length
5 yr
Maximum Operating Temperature
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFM2171
Zoro #
G6053323
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Depth
1 1/2 in
Overall Width
3 1/8 in
Overall Height
3 1/2 in

Details

Item
Humidity and Temperature Sensor
Temperature Accuracy
+/-0.50 K
Application
Commercial, Industrial, Residential
Series
Q
Maximum Operating Temperature
158 Degrees F
Power Required
13.5 to 35V DC
Power Type
Battery
Product Type
Duct Temperature and Humidity Sensor
Response Time
3.5 min
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
For Use With Building Automation Systems
Building Automation System Compatible
Humidity Accuracy
0 to 100% of Full Scale
Relative Humidity/Dew Point Output
4 to 20 mA
Housing Material
Polycarbonate
Electrical Connection Type
Screw Terminals
Display Type
None
IP Rating
IP65
Relative Humidity Accuracy
+/-5% of Full Scale
Maximum Sensing Temperature
122 Degrees F
Sensing Element Type
Nickel
Power Source
13.5 to 35V DC
Loop Resistance
1k ohm
Relative Humidity Range
0 to 95%
Standards
AS/NZS 3548, C-UL C22.2 No. 24-93, CE Certified, EMC 2004/108/EC Directive, UL 873, UL Listed
NEMA Rating
4
Measurement Type
Single
Minimum Operating Temperature
-40 Degrees F
Housing Color
White
Minimum Sensing Temperature
32 Degrees F

Description

Humidity and Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.50 K, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.