Zoro Homepage

Duct sensor, 24ft Overall D

  • Mfr # 533-380-24

  • Zoro # G810044000


product price: $151.56
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Application
Duct Temperature Monitoring
Standards
EN IEC 63000: 2018, RoHS
Housing Type
Standard Housing
Loop Resistance
100 ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-380-24
Zoro #
G810044000
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
24 ft
Manufacturers Warranty Length
5 yr
Overall Depth
24 ft
Overall Width
2 in
Overall Height
4 in

Details

Includes
Mounting Bracket
Item
Duct sensor
Application
Duct Temperature Monitoring
Standards
EN IEC 63000: 2018, RoHS
Housing Type
Standard Housing
Loop Resistance
100 ohm
Product Type
Duct Temperature Sensor
Sensor Accuracy
+/-0.54 Degrees F
Power Required
18 to 36V DC
Minimum Sensing Temperature
20 Degrees F
Sensing Element Type
Platinum
Maximum Sensing Temperature
120 Degrees F
Display Type
Analog
Measurement Type
Single
Power Source
18 to 36V DC
Sensor Flexibility
Flexible
Housing Material Finish
Platinum Plated
Output
4 to 20 mA
For Use With Building Automation Systems
Building Automation System Compatible
Housing Color
Metallic
Temperature Accuracy
+/-0.54 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus, Sylk
Housing Material
Stainless Steel
Electrical Connection Type
Hardwired

Description

Duct sensor, Display Type Analog, Sensing Element Type Platinum, Output 4 to 20 mA, Housing Type Standard Housing, Housing Material Stainless Steel, Housing Color Metallic, Probe Length 24 ft, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 120 Degrees F, Minimum Sensing Temperature 20 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.