Zoro Homepage

Duct Sensor, 4", Rigid, 4-20mA, Point

  • Mfr # 533-377-4

  • Zoro # G6052352


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
Pt100
Features
Installation Process Does not Require Special Tools
Power Source
18 to 36V DC, 24V AC +/-20%
Product Type
Duct Temperature Sensor
Measurement Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-377-4
Zoro #
G6052352
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Length
4 in
Overall Height
2 in
Overall Width
1 in
Probe Length
4 in

Description

Temperature Sensor, Display Type None, Mounting Location Duct Mount, Output 4 to 20 mA, Housing Material Steel, Housing Color Silver, Probe Length 4 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature 30 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.