This item is Discontinued.

No Product Image Available

Duct Sensor, 8 ft., Flexible, Type III (Discontinued)

  • Mfr # QAM2032.250
  • Zoro # G6053177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAM2032.250
Zoro #
G6053177
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
8 in

Details

For Use With
LG-Ni1000
Item
Temperature Sensor
Loop Resistance
1k ohm
Standards
RoHS 2011/65/EU Directive
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Display Type
Analog
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Hardwired
Measurement Type
Single
Maximum Sensing Temperature
180 Degrees F
Temperature Accuracy
+/-0.40 Degrees F
Housing Color
Silver
Minimum Sensing Temperature
-40 Degrees F
Sensing Element Type
Thermistor

Description

Temperature Sensor, Display Type Analog, Sensing Element Type Thermistor, Mounting Location Return Duct Mount, Housing Color Silver, Probe Length 8 in, Temperature Accuracy +/-0.40 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.