Zoro Homepage

Duct Sensor, 8", Rigid, 385a RTD

  • Mfr # QAM2012.020

  • Zoro # G6053052


product price: $30.99
/ea

Key Features

For Use With
Pt1000
Features
Installation Process Does not Require Special Tools
Product Type
Duct Temperature Sensor
Overall Height
2 in
Display Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAM2012.020
Zoro #
G6053052
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Probe Length
8 in
Overall Length
4 in
Manufacturers Warranty Length
5 yr

Details

For Use With
Pt1000
Item
Temperature Sensor
Features
Installation Process Does not Require Special Tools
Product Type
Duct Temperature Sensor
Display Type
None
Sensing Element Type
Platinum
Housing Color
Silver
Application
Air Ducts
Housing Material
Steel
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Loop Resistance
1k ohm
Maximum Operating Temperature
180 Degrees F
Minimum Sensing Temperature
-40 Degrees F
Measurement Type
Single
Standards
NEC, SAE J526
Maximum Sensing Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Temperature Accuracy
+/-0.54 Degrees F
Electrical Connection Type
Hardwired
For Use With Building Automation Systems
Building Automation System Compatible

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Mounting Location Duct Mount, Output Not Applicable, Housing Material Steel, Housing Color Silver, Probe Length 8 in, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 180 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.