Zoro Homepage

Electric Actuator, 132 in.-lb., Modulating

  • Mfr # GEB161.1U

  • Zoro # G4673112


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
132 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEB161.1U
Zoro #
G4673112
UPC #
804766015847
Country of Origin
United States

Dimensions

Depth
2 2/3 in
Height
8 3/8 in
Width
3 1/4 in
Overall Width
3 1/4 in
Overall Depth
2 3/8 in
Overall Height
8 3/8 in
For Shaft Width
1 in
For Shaft Diameter
1 in
For Shaft Height
1 in

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.