Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 160 in.-lb., 2 SPDT

  • Mfr # GCA126.1P

  • Zoro # G2657697


product price: $336.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
160 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA126.1P
Zoro #
G2657697
UPC #
094713955856
Country of Origin
United States

Dimensions

Depth
2 11/16 in
Height
11 13/16 in
Width
3 15/16 in
Overall Height
11 3/4 in
For Shaft Diameter
1 in
Overall Depth
2 7/8 in
For Shaft Width
3/4 in
Overall Width
4 3/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
160 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Motor Direction
CW or CCW
Includes
Mounting Bracket
For Use With
Dampers that Require Up to 160 in-lb Torque
Shaft Type
Self-Centering Shaft Coupling
Stroke Deg.
90
Item
Actuator
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Electrical Connections
3 ft 18 AWG Lead
Switch Type
2 SPDT
Replaces Honeywell Motors
Mfr. No. MS4120
Power Consumption
7 VA
Timing
90 sec
Valve Application
Damper
Minimum Operating Temperature
-25 Degrees F
IP Rating
IP54
Rated Torque
160 in-lb
Time to Open
90 sec
Housing Material
Aluminum
Electrical Connection Type
Hardwired
NEMA Rating
2
For Use With Building Automation Systems
Building Automation System Compatible
Stroke Degree
90 Degrees
Time to Close
15 sec
Plenum Rating
Plenum Rated
Power Rating
5W
Maximum Operating Temperature
130 Degrees F
Product Type
Actuator
For Shaft Shape
Round, Square
Number of Auxiliary Switches
2
Contact Form
SPDT
Input Voltage
24V AC/DC
Weight
4.85 lb
Shaft Rotation
CW/CCW
Standards
CE Certified, cUL (C22.2 No. 24-93) Listed, UL 60730
Output Signal
0 to 10V DC
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.