Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 20 in.-lb., 120VAC

  • Mfr # GQD221.1U

  • Zoro # G0971774


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
20 in-lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GQD221.1U
Zoro #
G0971774
UPC #
094713955801
Country of Origin
Korea, Republic of

Dimensions

Height
5 1/2 in
Depth
2 15/32 in
Width
2 11/16 in
For Shaft Width
1/2 in
Overall Width
2 3/4 in
For Shaft Height
1/2 in
Overall Depth
2 1/2 in
For Shaft Diameter
1/2 in
Overall Height
5 1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
20 in-lb
Voltage
120V AC
Type
Spring-Return
Power Consumption
10 VA
Motor Direction
CW or CCW
Item
Actuator
Timing
15 sec Spring Return, 30 sec
Shaft Type
Self-Centering Shaft Coupling
For Use With
Small HVAC Dampers
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Includes
Hex Key
Electrical Connections
1/2 in NPT Conduit
Stroke Deg.
90
Replaces Honeywell Motors
Mfr. No. MS4103
For Shaft Shape
Round, Square
Time to Close
15 sec
Stroke Degree
90 Degrees
Valve Application
Damper
Rated Torque
20 in-lb
Electrical Connection Type
Hardwired
For Use With Building Automation Systems
Building Automation System Compatible
Shaft Rotation
CW/CCW
Output Signal
2 to 10V DC
Standards
CE Certified, cUL Listed, UL Listed, UL 1995
Application
Dampers, Economizers
Maximum Operating Temperature
130 Degrees F
Housing Material
Plastic
Time to Open
30 sec
Minimum Operating Temperature
-25 Degrees F
IP Rating
IP40
Weight
1.06 lb
Plenum Rating
Not Plenum Rated
Input Voltage
120V AC
Number of Auxiliary Switches
0
Product Type
Actuator
NEMA Rating
1

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 20 in-lb, Input Voltage 120V AC, Output Signal 2 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.