Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 310 in.-lb., Modulating

  • Mfr # GIB161.1U

  • Zoro # G4653677


product price: $363.59
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
310 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GIB161.1U
Zoro #
G4653677
UPC #
804766000232
Country of Origin
United States

Dimensions

Height
11 13/16 in
Width
3 15/16 in
Depth
2 11/16 in
For Shaft Height
1 in
Overall Depth
2 3/4 in
Overall Width
4 in
For Shaft Diameter
1 in
Overall Height
11 3/4 in
For Shaft Width
1 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
310 in-lb
Voltage
24V AC
Type
Non-Spring Return
Includes
Mounting Bracket
Ambient Temp. Range
-25 Degrees to 130 Degrees F
Stroke Deg.
90
Electrical Connections
3 ft 18 AWG Lead
Replaces Honeywell Motors
Mfr. No. MN7234A2008
Item
Actuator
Power Consumption
1.9 W
Timing
125 sec
Motor Direction
CW or CCW
Shaft Type
Self-Centering
For Use With
Dampers
Weight
4.4 lb
Valve Application
Damper
Maximum Operating Temperature
130 Degrees F
NEMA Rating
2
Input Voltage
24V AC/DC
For Use With Building Automation Systems
Building Automation System Compatible
Rated Torque
310 in-lb
For Shaft Shape
Round, Square
Product Type
Actuator
Number of Auxiliary Switches
0
Output Signal
0 to 10V DC
IP Rating
IP54
Standards
CE Electromagnetic Compatibility 2014/30/EU, CSA E60730, CE Low-Voltage Directive 2006/95/EC, UL 60730
Shaft Rotation
CW/CCW
Time to Close
150 sec
Electrical Connection Type
Hardwired
Stroke Degree
90 Degrees
Power Rating
24VAC/VDC
Housing Material
Aluminum
Minimum Operating Temperature
-25 Degrees F
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 310 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.