This item is Discontinued.

Siemens Electric Actuator, 53 in.-lb., SPDT GND126.1U

Electric Actuator, 53 in.-lb., SPDT (Discontinued)

  • Mfr # GND126.1U
  • Zoro # G2833826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND126.1U
Zoro #
G2833826
UPC #
094713955870
Country of Origin
United States

Dimensions

Depth
3 1/4 in
Width
2 1/2 in
Height
8 in
Overall Height
8 in
Overall Width
2 1/2 in
Overall Depth
3 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
On/Off
Torque
53 in-lb
Voltage
24V AC/DC
Timing
15 sec Nominal, 15 sec Spring Return
Electrical Connections
3 ft 18 AWG Lead
For Use With
Dampers that Require Up to 53 in-lb Torque
Ambient Temp. Range
0 Degrees to 140 Degrees F
Replaces Honeywell Motors
Mfr. No. ML6161
Includes
2 Auxiliary Switches
Shaft Type
Set Screw Shaft Coupling
Item
Electric Actuator
Motor Direction
CW or CCW
Switch Type
SPDT
Power Consumption
8 VA
Stroke Deg.
90
Input Voltage
24V AC/DC
Application
Dampers
Stroke Degree
90
Shaft Rotation
CW/CCW
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
0 Degrees F
Contact Form
SPDT
Rated Torque
53 in-lb
Time to Close
15 sec

Description

Electric Actuator, Signal Type On/Off, Rated Torque 53 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Set Screw Shaft Coupling, Shaft Rotation CW/CCW, Stroke Degree 90, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Width 2 1/2 in, Application Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.