Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Damper Actuator, 160lb., 2 Aux

  • Mfr # GMA126.1U

  • Zoro # G5541772


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Includes
Mounting Bracket
Shaft Rotation
CW/CCW
Plenum Rating
Not Plenum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMA126.1U
Zoro #
G5541772
UPC #
-
Country of Origin
United States

Dimensions

For Shaft Diameter
3/4 in
Overall Width
3 1/4 in
Overall Depth
2 3/8 in
Overall Height
8 3/8 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Item
Actuator
Includes
Mounting Bracket
Shaft Rotation
CW/CCW
Plenum Rating
Not Plenum Rated
Application
Dampers
Power Rating
3.5W
Electrical Connection Type
Hardwired
Valve Application
Damper
Input Voltage
24V AC/DC
Shaft Type
Self-Centering Shaft Coupling
IP Rating
IP54
Rated Torque
62 in-lb
Product Type
Actuator
Maximum Operating Temperature
130 Degrees F
Weight
2.9 lb
Standards
C-UL-US, CE Listed
Housing Material
Aluminum
NEMA Rating
1
Time to Open
90 sec
Contact Form
SPDT
Number of Auxiliary Switches
2
For Shaft Shape
Square
Minimum Operating Temperature
-25 Degrees F
Power Consumption
5 VA
For Use With Building Automation Systems
Building Automation System Compatible
Time to Close
15 sec
Output Signal
0 to 10V DC

Description

Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 62 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.