Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Damper Actuator, 160lb, Dual Au

  • Mfr # GCA166.1U

  • Zoro # G5541781


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
Proportional
Includes
Mounting Bracket
Overall Depth
2 7/8 in
Shaft Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCA166.1U
Zoro #
G5541781
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 7/8 in
For Shaft Diameter
1 in
Overall Height
11 3/4 in
Overall Width
4 3/4 in

Details

Spring Return
Spring Return
Signal Type
Proportional
Item
Actuator
Includes
Mounting Bracket
Shaft Rotation
CW/CCW
Power Rating
5W
Time to Close
15 sec
Weight
4.85 lb
Product Type
Actuator
Plenum Rating
Not Plenum Rated
NEMA Rating
2
Standards
C-UL-US, CE Listed
Output Signal
0 to 10V DC
Power Consumption
7 VA
For Shaft Shape
Square
Rated Torque
160 in-lb
Application
Dampers
Number of Auxiliary Switches
2
Contact Form
SPDT
Input Voltage
24V AC/DC
Valve Application
Damper
Time to Open
90 sec
Minimum Operating Temperature
-25 Degrees F
Electrical Connection Type
Hardwired
IP Rating
IP54
Shaft Type
Self-Centering Shaft Coupling
Housing Material
Aluminum
Maximum Operating Temperature
130 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 160 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 15 sec, Shaft Type Self-Centering Shaft Coupling, Shaft Rotation CW/CCW, Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.