Shop SIEMENS

Electronic Zone Valve Actuator, ABS

  • Mfr # SSE131.09U
  • Zoro # G022887198

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 1/8 in
Return Action
Non-Spring Return
Cycle Time
40 sec
Control Signal
Floating Point
Includes Electrical Leads
Electrical Leads Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSE131.09U
Zoro #
G022887198
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/8 in
Overall Depth
1 7/8 in
Stroke Length
0.25 mm
Overall Height
3 11/16 in
Electrical Lead Length
2 m

Details

Return Action
Non-Spring Return
Cycle Time
40 sec
Control Signal
Floating Point
Includes Electrical Leads
Electrical Leads Included
Standards
UL listed
Power Consumption
1.2 W
Operating Temperature - Maximum
122 Degrees F
Torque
45 in-lb
Operating Temperature - Minimum
34 Degrees F
Item
Electronic Zone Valve Actuator
Compatible Valve Action
Normally Closed
Product Type
Electric Zone Valve Actuator
Housing Material
ABS
Number of Auxiliary Switches
0
Compatible Manufacturer Model Number
SSE
Application
Chilled/Hot Water Control, Fan Coils, Terminal Units, VAV Systems
Compatible Series
599 Series Zone Valves
Voltage
24V AC
Electrical Connection Type
Terminal Block
NEMA Rating
2
Compatible Brand
Siemens

Description

Electronic Zone Valve Actuator, Application Chilled/Hot Water Control, Fan Coils, Terminal Units, VAV Systems, Auxiliary Contact Form Not Applicable, Compatible Brand Siemens, Compatible Grainger Part Number 25DW53, 25DW54, 25DW55, 284Y43, 284Y44, 284Z52, 284Z53, 284Z54, 284Z55, 284Z56, Compatible Manufacturer Model Number SSE, Compatible Series 599 Series Zone Valves, Compatible Valve Action Normally Closed, Control Signal Floating Point, Cycle Time 40 sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.