Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. CJD63 BRKR. TYPE 1 250A 3 POLE

  • Mfr # E1SCJD63B250

  • Zoro # G315315704


product price: $19,822.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load Side Lug
Series
Sentron
Frame Size
JD
Number of Poles
3
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SCJD63B250
Zoro #
G315315704
UPC #
78364329754
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Series
Sentron
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.