
ENCL. CLD63 BRKR. TYPE 1 450A 3 POLE
Mfr # E1SCLD63B450
Zoro # G415315635
product price: $30,832.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 600V AC
Frame Size
LD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SCLD63B450
Zoro #
G415315635
UPC #
78364329954
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 600V AC
Circuit Breaker Mounting Style
Surface
Number of Poles
3
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Amps
450A
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.