
ENCL. ED22B BRKR. TYPE 4X 15A 2 POLE
Mfr # E4XED22B015
Zoro # G515315474
product price: $8,289.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
ED
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XED22B015
Zoro #
G515315474
UPC #
78364328269
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
Terminal Connection
Line/Load Side Lug
Number of Poles
2
Trip Type
Thermal Magnetic, Non-Interchangeable
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
10kA at 240V AC
AC Voltage Rating
240V AC
Amps
15A
Series
Sentron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.