ENCL. ED22B BRKR. TYPE 4X 70A 2 POLE

  • Mfr # E4XED22B070

  • Zoro # G615315374


product price: $6,705.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240V AC
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4XED22B070
Zoro #
G615315374
UPC #
78364328278
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

AC Voltage Rating
240V AC
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
10kA at 240V AC
Amps
70A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products