This item is Discontinued.

Siemens ENCL. ED23S BRKR. TYPE 4X 100A  3 POLE E4XED23S100A

ENCL. ED23S BRKR. TYPE 4X 100A 3 POLE (Discontinued)

  • Mfr # E4XED23S100A
  • Zoro # G515316112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XED23S100A
Zoro #
G515316112
UPC #
78364329029
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

AC Voltage Rating
240V AC
Amps
100A
Max. AIR Rating
10kA at 240V AC
Number of Poles
3
Item
Molded Case Circuit Breaker
Trip Type
Non-Interchangeable Magnetic Only
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Terminal Connection
Line/Load Side Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products