
ENCL. ED42B BRKR. TYPE 4X 30A 2 POLE
Mfr # E4XED42B030
Zoro # G515316075
product price: $7,564.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
AC Voltage Rating
480V AC
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Frame Size
ED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E4XED42B030
Zoro #
G515316075
UPC #
78364328418
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
Series
Sentron
AC Voltage Rating
480V AC
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Number of Poles
2
Amps
30A
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
18kA at 480V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.