Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. ED43B BRKR. TYPE 4X 125A 3 POLE

  • Mfr # E4XED43B125

  • Zoro # G615315862


product price: $13,051.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Frame Size
ED
Amps
125A
AC Voltage Rating
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XED43B125
Zoro #
G615315862
UPC #
78364328444
Country of Origin
Mexico

Dimensions

Frame Size
ED

Details

Trip Type
Thermal Magnetic, Non-Interchangeable
Series
Sentron
Item
Molded Case Circuit Breaker
Amps
125A
AC Voltage Rating
480V AC
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
18kA at 480V AC
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.