Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. FD62B BRKR. TYPE 4X 125A 2 POLE

  • Mfr # E4XFD62B125

  • Zoro # G315315902


product price: $19,458.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load Side Lug
Max. AIR Rating
22kA at 600V AC
Frame Size
FD
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XFD62B125
Zoro #
G315315902
UPC #
78364329297
Country of Origin
Mexico

Dimensions

Frame Size
FD

Details

Terminal Connection
Line/Load Side Lug
Max. AIR Rating
22kA at 600V AC
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Series
Sentron
Item
Molded Case Circuit Breaker
Amps
125A
Number of Poles
2
Trip Type
Thermal Magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.