Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. FD62B BRKR. TYPE 4X 70A 2 POLE

  • Mfr # E4XFD62B070

  • Zoro # G615316029


product price: $19,458.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
22kA at 600V AC
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Amps
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XFD62B070
Zoro #
G615316029
UPC #
78364329292
Country of Origin
Mexico

Dimensions

Frame Size
FD

Details

Max. AIR Rating
22kA at 600V AC
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Amps
70A
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.