
ENCL. FD63B BRKR. TYPE 4X 80A 3 POLE
Mfr # E4XFD63B080
Zoro # G715315809
product price: $14,435.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
FD
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XFD63B080
Zoro #
G715315809
UPC #
78364329348
Country of Origin
Mexico
Dimensions
Frame Size
FD
Details
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron
Item
Molded Case Circuit Breaker
Amps
80A
Number of Poles
3
Max. AIR Rating
22kA at 600V AC
AC Voltage Rating
600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.