Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. FXD62 BRKR. TYPE 4X 175A 2 POLE

  • Mfr # E4XFXD62B175

  • Zoro # G015316148


product price: $19,437.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Amps
175A
AC Voltage Rating
600V AC
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XFXD62B175
Zoro #
G015316148
UPC #
78364329201
Country of Origin
United States

Dimensions

Frame Size
FD

Details

Terminal Connection
Line/Load Side Lug
Circuit Breaker Type
Low Voltage Molded Case
Amps
175A
AC Voltage Rating
600V AC
Max. AIR Rating
22kA
Item
Molded Case Circuit Breaker
Series
Sentron
Trip Type
Thermal Magnetic, Non-Interchangeable
Number of Poles
2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.