
ENCL. HED42 BRKR. TYPE 4X 80A 2 POLE
Mfr # E4XHED42B080
Zoro # G415315802
product price: $8,796.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line/Load Side Lug
Frame Size
ED
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
42kA at 480V AC
Series
Sentron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XHED42B080
Zoro #
G415315802
UPC #
78364328724
Country of Origin
United States
Dimensions
Frame Size
ED
Details
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
42kA at 480V AC
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Item
Molded Case Circuit Breaker
AC Voltage Rating
480V AC
Amps
80A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.