
ENCL. HED43 BRKR. TYPE 4X 20A 3 POLE
Mfr # E4XHED43B020
Zoro # G715316202
product price: $11,717.99
/ea
Free Shipping & Returns
Key Features
Series
Sentron
Amps
20A
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
42kA at 480V AC
Frame Size
ED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XHED43B020
Zoro #
G715316202
UPC #
78364328729
Country of Origin
Mexico
Dimensions
Frame Size
ED
Details
Series
Sentron
Amps
20A
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
42kA at 480V AC
Item
Molded Case Circuit Breaker
AC Voltage Rating
480V AC
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.