
ENCL. HFD63 BRKR. TYPE 4X 100A 3 POLE
Mfr # E4XHFD63B100
Zoro # G415315918
product price: $21,968.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Series
Sentron
AC Voltage Rating
600V AC
Max. AIR Rating
25kA at 600V AC
Terminal Connection
Line/Load Side Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XHFD63B100
Zoro #
G415315918
UPC #
78364329460
Country of Origin
Mexico
Dimensions
Frame Size
FD
Details
Trip Type
Thermal Magnetic
Series
Sentron
AC Voltage Rating
600V AC
Max. AIR Rating
25kA at 600V AC
Terminal Connection
Line/Load Side Lug
Number of Poles
3
Amps
100A
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.