
ENCL. HJD62 BRKR. TYPE 1 200A 2 POLE
Mfr # E1SHJD62B200
Zoro # G815315938
product price: $12,793.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Frame Size
JD
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SHJD62B200
Zoro #
G815315938
UPC #
78364329656
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Item
Molded Case Circuit Breaker
Trip Type
Thermal Magnetic
AC Voltage Rating
600V AC
Max. AIR Rating
35kA at 600V AC
Amps
200A
Circuit Breaker Mounting Style
Surface
Series
Sentron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.