Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. HJD62 BRKR. TYPE 1 300A 2 POLE

  • Mfr # E1SHJD62B300

  • Zoro # G615315985


product price: $12,793.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Amps
300A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SHJD62B300
Zoro #
G615315985
UPC #
78364329659
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Number of Poles
2
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Amps
300A
Terminal Connection
Line/Load Side Lug
Series
Sentron
AC Voltage Rating
600V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.