
ENCL. HJD63 BRKR. TYPE 1 350A 3 POLE
Mfr # E1SHJD63B350
Zoro # G015315967
product price: $20,003.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Thermal Magnetic
Number of Poles
3
Series
Sentron
Amps
350A
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SHJD63B350
Zoro #
G015315967
UPC #
78364329684
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Trip Type
Thermal Magnetic
Number of Poles
3
Series
Sentron
Amps
350A
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Surface
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
AC Voltage Rating
600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.