
ENCL. HJD63 BRKR. TYPE 12 250A 3 POLE
Mfr # E12HJD63B250
Zoro # G015315394
product price: $21,453.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Series
Sentron
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12HJD63B250
Zoro #
G015315394
UPC #
78364329694
Country of Origin
United States
Dimensions
Frame Size
JD
Details
AC Voltage Rating
600V AC
Series
Sentron
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Amps
250A
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.