
ENCL. HLD62 BRKR. TYPE 12 350A 2 POLE
Mfr # E12HLD62B350
Zoro # G015315783
product price: $15,292.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
LD
Series
Sentron
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12HLD62B350
Zoro #
G015315783
UPC #
78364329879
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Item
Molded Case Circuit Breaker
Series
Sentron
Trip Type
Thermal Magnetic
AC Voltage Rating
600V AC
Amps
350A
Terminal Connection
Line/Load Side Lug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.