Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. HLD63 BRKR. TYPE 1 600A 3 POLE

  • Mfr # E1SHLD63B600

  • Zoro # G115316260


product price: $23,323.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line/Load Side Lug
Circuit Breaker Mounting Style
Surface
Amps
600A
Trip Type
Thermal Magnetic
Max. AIR Rating
35kA at 600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SHLD63B600
Zoro #
G115316260
UPC #
78364329857
Country of Origin
Mexico

Dimensions

Frame Size
LD

Details

Terminal Connection
Line/Load Side Lug
Circuit Breaker Mounting Style
Surface
Amps
600A
Trip Type
Thermal Magnetic
Max. AIR Rating
35kA at 600V AC
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Series
Sentron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.