
ENCL. HLD63 BRKR. TYPE 4X 400A 3 POLE
Mfr # E4XHLD63B400
Zoro # G615316456
product price: $30,903.99
/eaKey Features
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E4XHLD63B400
Zoro #
G615316456
UPC #
78364329901
Country of Origin
Mexico
Dimensions
Frame Size
LD
Details
AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
Terminal Connection
Line/Load Side Lug
Series
Sentron
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
Amps
400A
Trip Type
Thermal Magnetic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.