
ENCL HLMXD BRKR TYPE 1 700A 3 POLE
Mfr # E1SHLMXD63B700
Zoro # G715316295
product price: $18,284.99
/eaKey Features
Terminal Connection
Line/Load Side Lug
Frame Size
MD
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
35kA at 600V AC
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SHLMXD63B700
Zoro #
G715316295
UPC #
78364333090
Country of Origin
Mexico
Dimensions
Frame Size
MD
Details
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
35kA at 600V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3
Amps
700A
Item
Molded Case Circuit Breaker
AC Voltage Rating
600V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.