Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. HMD62 BRKR. TYPE 1 700A 2 POLE

  • Mfr # E1SHMD62B700

  • Zoro # G415316267


product price: $17,650.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Max. AIR Rating
50kA at 600V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Frame Size
MD
Amps
700A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1SHMD62B700
Zoro #
G415316267
UPC #
78364330037
Country of Origin
Mexico

Dimensions

Frame Size
MD

Details

Max. AIR Rating
50kA at 600V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Amps
700A
Circuit Breaker Mounting Style
Surface
AC Voltage Rating
600V AC
Number of Poles
2
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.