
ENCL. HPD63 BRKR. TYPE 1 1400A 3 POLE
Mfr # E1SHPD63B140
Zoro # G515316471
product price: $57,744.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Depth
28 in
Amps
1400A
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SHPD63B140
Zoro #
G515316471
UPC #
78364329001
Country of Origin
United States
Dimensions
Depth
28 in
Height
90 in
Width
32 in
Frame Size
PD
Details
Amps
1400A
Terminal Connection
Line/Load Side Lug
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Max. AIR Rating
50kA at 600V AC
Circuit Breaker Mounting Style
Surface
Series
Sentron
Number of Poles
3
Item
Molded Case Circuit Breaker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.