
ENCL. JD62B BRKR. TYPE 1 250A 2 POLE
Mfr # E1SJD62B250
Zoro # G815316744
product price: $8,015.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Amps
250A
Trip Type
Thermal Magnetic
Frame Size
JD
Circuit Breaker Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJD62B250
Zoro #
G815316744
UPC #
78364329610
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
AC Voltage Rating
600V AC
Amps
250A
Trip Type
Thermal Magnetic
Circuit Breaker Mounting Style
Surface
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Line/Load Side Lug
Item
Molded Case Circuit Breaker
Series
Sentron
Number of Poles
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.