Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENCL. JD62B BRKR. TYPE 4X 350A 2 POLE

  • Mfr # E4XJD62B350

  • Zoro # G915316477


product price: $27,109.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Terminal Connection
Line/Load Side Lug
Number of Poles
2
Trip Type
Thermal Magnetic
Amps
350A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4XJD62B350
Zoro #
G915316477
UPC #
78364329630
Country of Origin
Mexico

Dimensions

Frame Size
JD

Details

Terminal Connection
Line/Load Side Lug
Number of Poles
2
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Amps
350A
AC Voltage Rating
600V AC
Circuit Breaker Type
Low Voltage Molded Case
Series
Sentron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.