
ENCL. JXD22 BRKR. TYPE 1 350A 2 POLE
Mfr # E1SJXD22B350
Zoro # G915316521
product price: $6,583.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Amps
350A
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1SJXD22B350
Zoro #
G915316521
UPC #
78364329516
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
2
Item
Molded Case Circuit Breaker
Amps
350A
Circuit Breaker Mounting Style
Surface
Trip Type
Thermal Magnetic, Non-Interchangeable
AC Voltage Rating
240V AC
Max. AIR Rating
65kA at 240V AC
Terminal Connection
Line/Load Side Lug
Series
Sentron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.