
ENCL. JXD22 BRKR. TYPE 12 250A 2 POLE
Mfr # E12JXD22B250
Zoro # G015315448
product price: $8,991.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Number of Poles
2
Max. AIR Rating
65kA at 240V AC
Amps
250A
Trip Type
Thermal Magnetic, Non-Interchangeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E12JXD22B250
Zoro #
G015315448
UPC #
78364329532
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
AC Voltage Rating
240V AC
Number of Poles
2
Item
Molded Case Circuit Breaker
Max. AIR Rating
65kA at 240V AC
Amps
250A
Trip Type
Thermal Magnetic, Non-Interchangeable
Terminal Connection
Line/Load Side Lug
Series
Sentron
Circuit Breaker Type
Low Voltage Molded Case
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.